AC Gearmotor, 43 rpm, TENV, 115VAC

DAYTON| Zoro #: G0755991| Mfr #: 1XFY5

$452.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 110 lb.
Max. Torque: 55.0 in.-lb.
Housing: Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755991 Mfr #: 1XFY5
Overhung Load: 110 lb.Max. Torque: 55.0 in.-lb.
Housing: Die Cast AluminumItem: AC Gearmotor
Gear Ratio: 40:1Lubrication: Grease filled
Starting Torque: 38 in.-lb.Standards: UL Recognized (E22922)/CSA Certified (LR2459)
Voltage: 115Gear Material: Hardened Steel/Phenolic
Overall Length: 9.68"Hz: 60/50
Rotation: ReversibleNameplate RPM: 43
Thermal Protection: NoneInsulation Class: b
Enclosure: TENVMotor Type: PSC
Input HP: 1/12Max. Ambient Temp.: 40 Degrees C
Seals: Lip Type on Input and Output ShaftRPM @ 50 Hz: 35
Brake: 5X400Bearings: Ball on Case and Motor
Gear Type: WormGear Case Material: Zinc Alloy
Phase: 1Number of Brake Discs Required: 2
Reversible Shaft Output: YesRPM Range: 31 to 50
Capacitor Required: 2MDV5Mounting: All Position Except Input Motor Shaft Up
Full Load Amps: 1.3Shaft Orientation: Right Angle
Service Factor: 1Keyway Size: 3/16" x 3/16"
Gears: Worm, Hardened Steel, Phenolic Output GearCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 55.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 43, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 110 lb., Input HP 1/12, Gear Ratio 40:1, Full Load Amps 1.3, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews