AC Gearmotor, 44 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1652962| Mfr #: 4RYU8

$1,103.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1652962 Mfr #: 4RYU8
Shaft Orientation: ParallelMounting: All Position
Gear Material: Hardened SteelPhase: 3
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Gear Case Material: Die Cast AluminumInput HP: 1/4
Item: AC GearmotorHousing: Die Cast Aluminum
Gears: Hardened SteelDimension AB: 0.67"
Hz: 60Dimension D: 4.14"
Bearings: BallGear Ratio: 40:1
Dimension C: 4.81"Dimension AA: 4.63"
Thermal Protection: NoneShaft: Single Output
Overhung Load: 385 lb.Keyway Size: 3/16" Square x 1-9/16"
Shaft Dia. (Dimension U): 5/8"Standards: UL Recognized/CSA
Length Less Shaft: 12-1/4"Dimension D2: 1.81"
Nameplate RPM: 44Overall Length: 14.04"
Dimension A: 7.60"Dimension D1: 4.72"
Max. Torque: 315 in.-lb.Insulation Class: F
Lubrication: Gear OilDimension N: 0.39"
Full Load Amps: 1.8-2.0/1.0Dimension B: 4.83"
Dimension L: 3.54"Application: Conveyors, Pumps, Mixers, Feeders
Dimension Z: 3.94"Seals: Oil Seals on Output Shaft
Dimension H: 0.945"Dimension X: 1.97"
Voltage: 208-230/460Dimension F: 4.06"
Dimension BA: 0.63"Shaft Length (Dimension V): 1.81"
Dimension E: 1.59"Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 44, Max. Torque 315 in.-lb., Overhung Load 385 lb., Input HP 1/4, Gear Ratio 40:1, Full Load Amps 1.8-2.0/1.0, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Conveyors, Pumps, Mixers, Feeders

Product Reviews

Save 15%. Sign up for Z-mail.