AC Gearmotor, 4.5 rpm, Open, 115V

DAYTON| Zoro #: G1401766| Mfr #: 6Z075

$238.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Type: Helical First Stage/Spur
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401766 Mfr #: 6Z075
Phase: 1Gear Type: Helical First Stage/Spur
Voltage: 115Capacitor Required: 2MDV3
Input HP: 1/80Mounting: All Position
Housing: Die Cast AluminumGear Ratio: 361:1
Seals: Spring Loaded Lip Type on Input and Output ShaftBearings: Heavy Duty Needle on Case, Ball on Motor
Item: AC GearmotorDimension X: 2.8"
Shaft Length (Dimension V): 1"Gear Case Material: Die Cast Aluminum
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal SpurMax. Torque: 100.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 4.5
Dimension L: 3.46"Shaft Orientation: Parallel
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Hz: 60/50
Length Less Shaft: 7-1/4"Dimension C: 8.24"
Overhung Load: 90 lb.Gear Material: Steel or Heat Treated Powdered Metal
Full Load Amps: 0.3Lubrication: Permanent Heavy Duty Gear Oil
Shaft Dia. (Dimension U): 1/2"Enclosure: Open
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 50/60 Hz, Nameplate RPM 4.5, Max. Torque 100 in.-lb., Overhung Load 90 lb., Input HP 1/80, Gear Ratio 361:1, Full Load Amps 0.3, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews