Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 4.5 rpm, Open, 230V

  • Zoro #: G0515006
  • Mfr #: 1L522

$302.11

  • Shaft Orientation: Parallel
  • Rotation: Reversible
  • Input HP: 1/80
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #1L522 Specifications

  • Zoro #: G0515006
  • Mfr #: 1L522
Shaft Orientation: Parallel Rotation: Reversible
Input HP: 1/80 Capacitor Required: Included
Max. Torque: 100.0 in.-lb. Lubrication: Permanent Heavy Duty Gear Oil
Seals: Spring Loaded Lip Type on Input and Output Shaft Gear Ratio: 362:1
Shaft Dia. (Dimension U): 1/2" Gearmotor Voltage: 230VAC
Nameplate RPM: 4.5 Gearmotor Shaft Type: Single
Gear Type: Helical First Stage/Spur Voltage: 230
Dimension L: 4.11" Gearmotor Mounting Position: All Angle
RPM Range: 0 to 15 Gearmotor Phase: 1
Gearmotor Rotation: CW/CCW Gearmotor Shaft Orientation: Parallel
Enclosure: Open Shaft Length (Dimension V): 1"
Motor Type: PSC Brake: Adaptable to 5X400
Phase: 1 Bearings: Heavy Duty Needle on Case, Ball on Motor
Gear Material: Steel or Heat Treated Powdered Metal Dimension C: 8.86"
Overhung Load: 90 lb. Gearmotor Brake Type: None
Item: AC Gearmotor Mounting: All Position
Gearmotor Enclosure: Open Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Full Load Amps: 0.2 Thermal Protection: None
Standards: UL Recognized, C-UL Recognized, CE Certified Length Less Shaft: 7-7/8"
Gearmotor Type: AC Gearmotor Max. Ambient Temp.: 40 Degrees C
Dimension X: 2.8" Hz: 60/50
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230VAC, 1 Gearmotor Phase, Max. Torque 100.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 4.5, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 90 lb., Input HP 1/80, Gear Ratio 362:1, Full Load Amps 0.2, None Thermal Protection, Motor Type PSC

Technical Guides

Reviews of Dayton #1L522