KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 45 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G2001185| Mfr #: 4CVU1

$851.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: Reversible
Application: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001185 Mfr #: 4CVU1
Rotation: ReversibleApplication: Printing Press, Conveyors, Pumps, Mixers
Thermal Protection: NoneStarting Torque: 1560 in.-lb.
Dimension U: 7.88"Gear Ratio: 39:1
Dimension D1: 9.08"Standards: UL Recognized/CSA
Gear Case Material: Die Cast AluminumDimension AA: 6.03"
Gear Type: WormHeight (Dimension O): 9.53"
Item: AC GearmotorMotor Type: Capacitor-Start
Phase: 1Shaft Length (Dimension V): 1.88:
Dimension D2: 2.38"Full Load Amps: 5.6/2.8
Hz: 60Dimension D: 4-3/4"
Dimension B: 5.91"Insulation Class: b
Max. Ambient Temp.: 40 Degrees CVoltage: 115/208-230
Nameplate RPM: 45Overhung Load: 670 lb.
Lubrication: Gear OilGears: Hardened Steel Worm, Forged Bronze Output Gear
Includes: CapacitorDimension C: 5.63"
Keyway Size: 3/16" Square x 1"Dimension F: 4.77"
Dimension X: 1.63"Input HP: 1/3
Overall Length: 15"Mounting: All Position
Housing: Aluminum/Cast IronDimension BA: 0.75"
Dimension A: 8.97"Dimension AB: 5-1/2"
Dimension Z: 4-3/4"Shaft: Single Output
RPM Range: 31 to 50Bearings: Ball
Dimension N: 0.31"Dimension E: 3.22"
Dimension L: 2.38"Shaft Dia. (Dimension U): 3/4"
Enclosure: TEFCGear Material: Hardened Steel/Forged Bronze
Shaft Orientation: Right AngleDimension S: 1.09"
Seals: Oil Seals on Axle ShaftDimension H: 2-1/2"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 45, Max. Torque 299 in.-lb., Overhung Load 670 lb., Input HP 1/3, Gear Ratio 39:1, Full Load Amps 5.6/2.8, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Reviews