KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 45 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G0729793| Mfr #: 4CVU3

$865.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 670 lb.
Dimension AB: 5-1/2"
Housing: Aluminum/Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729793 Mfr #: 4CVU3
Overhung Load: 670 lb.Dimension AB: 5-1/2"
Housing: Aluminum/Cast IronGear Ratio: 39:1
Dimension E: 3.22"Dimension L: 2.38"
Voltage: 115/208-230Gear Material: Hardened Steel/Forged Bronze
Overall Length: 15"Hz: 60
Nameplate RPM: 45Thermal Protection: None
Insulation Class: bMotor Type: Capacitor-Start
Max. Ambient Temp.: 40 Degrees CBearings: Ball
Dimension F: 4.77"Phase: 1
Shaft Dia. (Dimension U): 3/4"Mounting: All Position
Dimension U: 7.88"Shaft Orientation: Right Angle
Lubrication: Gear OilDimension D1: 9.08"
Keyway Size: 3/16" Square x 1"Gears: Hardened Steel Worm, Forged Bronze Output Gear
Seals: Oil Seals on Axle ShaftDimension H: 2-1/2"
Item: AC GearmotorDimension B: 5.91"
Shaft: Single OutputStarting Torque: 2301 in.-lb.
Standards: UL Recognized/CSADimension D: 4-3/4"
Dimension Z: 4-3/4"Dimension BA: .75"
Enclosure: TEFCInput HP: 1/2
Dimension A: 8.97"Dimension N: 0.31"
Dimension S: 1.09"Gear Type: Worm
Height (Dimension O): 9.53"Dimension D2: 2.38"
Gear Case Material: Die Cast AluminumShaft Length (Dimension V): 1.88:
Dimension C: 5.63"Application: Printing Press, Conveyors, Pumps, Mixers
RPM Range: 31 to 50Includes: Capacitor
Full Load Amps: 6.6/3.3Dimension AA: 6.03"
Dimension X: 1.63"Rotation: Reversible
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/208-230VAC, 1 Gearmotor Phase, Max. Torque 456.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 45, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 670 lb., Input HP 1/2, Gear Ratio 39:1, Full Load Amps 6.6/3.3, Insulation Class B, None Thermal Protection, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing

Reviews