AC Gearmotor, 45 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1709723| Mfr #: 4CVU8

$880.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 980 lb.
Dimension AB: 6"
Housing: Aluminum/Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1709723 Mfr #: 4CVU8
Overhung Load: 980 lb.Dimension AB: 6"
Housing: Aluminum/Cast IronGear Ratio: 39:1
Dimension E: 3.22"Dimension L: 2-1/2"
Voltage: 208-230/460Gear Material: Hardened Steel/Forged Bronze
Overall Length: 16.25"Hz: 60/50
Nameplate RPM: 45Thermal Protection: None
Insulation Class: FMotor Type: 3-Phase
Max. Ambient Temp.: 40 Degrees CBearings: Ball
Dimension F: 6.06"Phase: 3
Shaft Dia. (Dimension U): 1"Mounting: All Position
Shaft Orientation: Right AngleLubrication: Gear Oil
Dimension D1: 11"Keyway Size: 1/4" Square x 1-1/4"
Gears: Hardened Steel Worm, Forged Bronze Output GearSeals: Oil Seals on Axle Shaft
Dimension H: 3-1/4"Item: AC Gearmotor
Dimension B: 7.13"Shaft: Single Output
Starting Torque: 1716 in.-lb.Standards: UL Recognized/CSA
Dimension D: 6"Dimension Z: 5"
Dimension BA: 1"Enclosure: TEFC
Input HP: 1/2Dimension A: 9.53"
Dimension N: 0.44"Dimension S: 1.38"
Gear Type: WormHeight (Dimension O): 9.06"
Dimension D2: 3"Gear Case Material: Die Cast Aluminum
Shaft Length (Dimension V): 2.25"Dimension C: 7"
Application: Printing Press, Conveyors, Pumps, MixersRPM Range: 31 to 50
Full Load Amps: 2.0-1.9/0.95Dimension AA: 6.72"
Dimension X: 2"Rotation: Reversible
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 208-230/460VAC, 3 Gearmotor Phase, Max. Torque 507.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 45, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 980 lb., Input HP 1/2, Gear Ratio 39:1, Full Load Amps 2.0-1.9/0.95, Insulation Class F, None Thermal Protection, Motor Type 3-Phase, Aluminum/Cast Iron Housing

Reviews