Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 4.6 rpm, TENV, 115/230V
  • Zoro #: G0259892
  • Mfr #: 2H604
$370.62
  • RPM Range: 0 to 15
  • Full Load Amps: 0.38/0.22
  • Motor Type: PSC
See full product details
This item ships free.

Dayton #2H604 Specifications

  • Zoro #: G0259892
  • Mfr #: 2H604
RPM Range: 0 to 15 Full Load Amps: 0.38/0.22
Motor Type: PSC Rotation: Reversible
Overhung Load: 115 lb. Gearmotor Mounting Position: All Angle
Gearmotor Rotation: CW/CCW Lubrication: Permanent Heavy Fluid Gear Oil
Housing: Die Cast Aluminum Gearmotor Type: AC Gearmotor
Mounting: All Position Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Gear Type: Helical First Stage/Subsequent Stages Spur Voltage: 115/230
Item: AC Gearmotor Brake: Adaptable to 5X400
Nameplate RPM: 4.6 Phase: 1
Seals: Spring Loaded Lip Type on Input and Output Shaft Gearmotor Enclosure: Totally Enclosed Nonventilated
Shaft Orientation: Parallel Hz: 60/50
Gearmotor Shaft Type: Single Gear Ratio: 362:1
Gearmotor Shaft Orientation: Parallel Input HP: 1/20
Gear Material: Hardened Steel Shaft Dia. (Dimension U): 1/2"
Thermal Protection: None Gearmotor Phase: 1
Shaft Length (Dimension V): 1" Bearings: Needle Throughout, Ball on Motor
Gearmotor Brake Type: None Length Less Shaft: 7-1/2"
Max. Torque: 160.0 in.-lb. Max. Ambient Temp.: 40 Degrees C
Gear Case Material: Die Cast Aluminum Enclosure: TENV
Standards: UL Recognized, C-UL Recognized, CE Certified Gearmotor Voltage: 115/230VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 160.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 4.6, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 115 lb., Input HP 1/20, Gear Ratio 362:1, Full Load Amps 0.38/0.22, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews of Dayton #2H604