AC Gearmotor, 49 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G0522015| Mfr #: 4RYV2

$1,154.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522015 Mfr #: 4RYV2
Shaft Orientation: ParallelPhase: 3
Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Input HP: 1/3Item: AC Gearmotor
Lubrication: Gear OilGears: Hardened Steel
Bearings: BallDimension A: 8.47"
Insulation Class: FLength Less Shaft: 13-1/8"
Nameplate RPM: 49Shaft: Single Output
Hz: 60Dimension D2: 1.81"
Max. Torque: 388 in.-lb.Gear Ratio: 36:1
Dimension D1: 4.72"Housing: Die Cast Aluminum
Enclosure: TEFCDimension N: 0.39"
Full Load Amps: 2.2-2.3/1.3Gear Material: Hardened Steel
Dimension B: 4.93"Dimension L: 3.54"
Application: Conveyors, Pumps, Mixers, FeedersStandards: UL Recognized/CSA
Dimension Z: 3.94"Dimension H: 0.945"
Seals: Oil Seals on Output ShaftDimension X: 1.97"
Dimension F: 4.33"Voltage: 208-230/460
Gear Case Material: Die Cast AluminumDimension BA: 0.63"
Dimension E: 1.59"Shaft Length (Dimension V): 1.81"
Dimension AA: 4.63"Dimension AB: 0.67"
Dimension D: 4.14"Overall Length: 14.91"
Overhung Load: 385 lb.Dimension C: 4.81"
Mounting: All PositionKeyway Size: 3/16" Square x 1-9/16"
Shaft Dia. (Dimension U): 5/8"Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 49, Max. Torque 388 in.-lb., Overhung Load 385 lb., Input HP 1/3, Gear Ratio 36:1, Full Load Amps 2.2-2.3/1.3, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Conveyors, Pumps, Mixers, Feeders

Product Reviews

Save 15%. Sign up for Z-mail.