AC Gearmotor, 5 rpm, Open, 230V

DAYTON| Zoro #: G0963496| Mfr #: 1L462

$139.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963496 Mfr #: 1L462
Shaft Orientation: ParallelMounting: All Position
Shaft Dia. (Dimension U): 3/8"Phase: 1
Enclosure: OpenRotation: CW
Lubrication: Grease FilledMotor Type: Shaded Pole
Input HP: 1/60Item: AC Gearmotor
Insulation Class: BBearings: Bronze Sleeve or Needle
Gear Case Material: Die Cast ZincHousing: Die Cast Zinc
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Vending Machines and Valve Actuators
Gear Ratio: 525:1Length Less Shaft: 5"
Thermal Protection: NoneDimension L: 5"
Nameplate RPM: 5Gears: Phenolic/Steel
Max. Torque: 72.0 in.-lb.Full Load Amps: 0.75
Starting Torque: 72 in.-lb.Brake: Magnetic
Voltage: 230Shaft Length (Dimension V): .75"
RPM @ 50 Hz: 5Gear Type: Helical First Stage
Hz: 60Overhung Load: 7 lb.
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 230, 1 Phase, 60 Hz, Nameplate RPM 5, Max. Torque 72.0 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 525:1, Full Load Amps 0.75, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Product Reviews

Save 15%. Sign up for Z-mail.