AC Gearmotor, 5 rpm, TENV, 115/230V

DAYTON| Zoro #: G1263586| Mfr #: 6MK70

$590.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.63"Gear Ratio: 336:1Capacitor Required: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263586 Mfr #: 6MK70
Shaft Length (Dimension V): 1.63"Gear Ratio: 336:1
Capacitor Required: IncludedNameplate RPM: 5
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 0 to 15
Shaft Dia. (Dimension U): 3/4"Hz: 60/50
Enclosure: TENVLength Less Shaft: 9-3/4"
Shaft Orientation: ParallelMotor Type: PSC
Phase: 1Voltage: 115/230
Gear Case Material: Die Cast AluminumInput HP: 1/12
Max. Torque: 310.0 in.-lb.Overhung Load: 565 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Precision Machined and HardenedFull Load Amps: 1.30/0.65
Item: AC GearmotorBearings: Needle, Oversized on Output Shaft
Lubrication: Permanent Heavy Duty Gear OilGears: Precision Machined and Hardened, AGMA Class 9
Gear Type: AGMA Class 9Seals: Single Lip, Spring Loaded, Heavy Duty
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 310.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 5, Totally Enclosed Nonventilated Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 565 lb., Input HP 1/12, Gear Ratio 336:1, Full Load Amps 1.30/0.65, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews