- Home
- /
- Power Transmission
- /
- Motors
- /
- Gearmotors
- /
- AC Gear Motors
- /
- AC Gearmotor, 4.0 in.-lb. Max. Torque, 50 Nameplate RPM, 115 V AC Voltage, 1 Phase
Shop Alternate Products
This Product is Discontinued
Dayton
AC Gearmotor, 4.0 in.-lb. Max. Torque, 50 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)
Mfr # 3M097
Zoro # G1850186
This Product is Discontinued
Key Features
- Gearmotor Voltage 115 V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 4.0 in.-lb.
- Gearmotor Shaft Type Single
Customers Also Purchased
- Brand Dayton
-
MFR #
3M097
-
Zoro #
G1850186
- UPC # 190735291375
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 2-5/8" |
Shaft Length (Dimension V) | .75" |
Dimension L | 2.62" |
Shaft Dia. (Dimension U) | 5/16" |
Details
Item | AC Gearmotor |
Gearmotor Voltage | 115 V AC |
Gearmotor Phase | 1 |
Gearmotor Type | AC Gearmotor |
Max. Torque | 4.0 in.-lb. |
Gearmotor Shaft Type | Single |
Gearmotor Shaft Orientation | Parallel |
Nameplate RPM | 50 |
Gearmotor Enclosure | Open |
Gearmotor Rotation | CW |
Gearmotor Brake Type | None |
Gearmotor Mounting Position | All Angle |
Full Load Amps | 0.55 |
Standards | UL Recognized and CSA Certified |
Input HP | 1/100 |
Mounting | All Position |
RPM Range | 31 to 50 |
Phase | 1 |
Gears | Delrin/Steel |
Bearings | Oil Impregnated Sintered Bronze |
Voltage | 115 |
Motor Type | Shaded pole |
Thermal Protection | Impedance |
Application | Restaurant Equipment, Water Softener Valve Controls |
Hz | 60 |
Enclosure | Open |
Rotation | CW |
Overhung Load | 3.5 lb. |
Gear Case Material | Die Cast Zinc with Steel Cover |
Gear Material | Delrin and Powdered Iron |
Insulation Class | b |
Shaft Orientation | Parallel |
Gear Type | Helical First Stage/Balance Spur |
Gear Ratio | 66:1 |
Housing | Die Cast Zinc with Steel Cover |
Starting Torque | 5 in.-lb. |
Lubrication | Grease filled |
Description
AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 66:1, Shaft Orientation Parallel, Application Restaurant Equipment, Water Softener Valve Controls