AC Gearmotor, 50 rpm, Open, 115V

DAYTON| Zoro #: G0910113| Mfr #: 3M258

$82.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0910113 Mfr #: 3M258
Shaft Orientation: ParallelGear Type: Helical First Stage
Gears: Sintered Steel/PhenolicGear Material: Phenolic, powdered metal, steel or delrin
Application: Restaurant Equipment, Water Softener Valve ControlsBearings: Oil Impregnated Sintered Bronze
Shaft Length (Dimension V): .75"Thermal Protection: None
Overhung Load: 3.5 lb.Rotation: CW
Shaft Dia. (Dimension U): 5/16"Mounting: All Position
Phase: 1Length Less Shaft: 3-3/4"
Motor Type: Shaded PoleNameplate RPM: 50
Dimension L: 3-3/4"Insulation Class: B
Max. Torque: 5.50 in.-lb.Lubrication: Grease Filled
Input HP: 1/70Item: AC Gearmotor
Hz: 60Housing: Die Cast Zinc with Steel Cover
Gear Ratio: 65.6:1Standards: UL Recognized
Full Load Amps: 0.65Enclosure: Open
Starting Torque: 6 in.-lb.Brake: Magnetic
Gear Case Material: Die Cast Zinc with Steel CoverVoltage: 115
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 50, Max. Torque 5.50 in.-lb., Overhung Load 3.5 lb., Input HP 1/70, Gear Ratio 65.6:1, Full Load Amps 0.65, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.