AC Gearmotor, 50 rpm, Open, 115V

DAYTON| Zoro #: G0412431| Mfr #: 3M288

$72.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 3.5 lb.
Rotation: CW
Lubrication: Grease filled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412431 Mfr #: 3M288
Overhung Load: 3.5 lb.Rotation: CW
Lubrication: Grease filledGears: Sintered Steel/Phenolic
Item: AC GearmotorThermal Protection: None
Starting Torque: 6 in.-lb.Input HP: 1/70
Gear Ratio: 65.6:1Standards: UL Recognized
Mounting: Output Shaft Horizontal OnlyGear Case Material: Die Cast Zinc with Steel Cover
Housing: Die Cast Zinc with Steel CoverBrake: Cone
Gear Type: Helical First StageLength Less Shaft: 3-7/8"
Application: Restaurant Equipment, Water Softener Valve ControlsMotor Type: Shaded pole
Phase: 1Shaft Length (Dimension V): .75"
RPM Range: 31 to 50Bearings: Oil Impregnated Sintered Bronze
Dimension L: 3.87"Shaft Dia. (Dimension U): 5/16"
Enclosure: OpenFull Load Amps: 0.65
Hz: 60Gear Material: Phenolic, powdered metal, steel or delrin
Shaft Orientation: ParallelInsulation Class: b
Voltage: 115Nameplate RPM: 50
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 50, Max. Torque 5.50 in.-lb., Overhung Load 3.5 lb., Input HP 1/70, Gear Ratio 65.6:1, Full Load Amps 0.65, Insulation Class B, Open Enclosure, None Thermal Protection, Output Shaft Horizontal Only Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Reviews