AC Gearmotor, 50 rpm, Open, 115V

DAYTON| Zoro #: G0306914| Mfr #: 4Z150

$116.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306914 Mfr #: 4Z150
Shaft Orientation: ParallelGears: Phenolic/Steel
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Vending Machines and Valve Actuators
Bearings: Bronze Sleeve or NeedleGear Type: Helical First Stage
Dimension L: 5"Insulation Class: B
Max. Torque: 12 in.-lb.Lubrication: Grease Filled
Input HP: 1/60Item: AC Gearmotor
Hz: 60Housing: Die Cast Zinc
Gear Ratio: 64:1Full Load Amps: 1.2
Standards: UL RecognizedEnclosure: Open
Starting Torque: 9 in.-lb.Brake: Magnetic
Gear Case Material: Die Cast ZincVoltage: 115
Shaft Length (Dimension V): .75"Thermal Protection: None
Overhung Load: 7 lb.Rotation: CW
Shaft Dia. (Dimension U): 3/8"Mounting: All Position
Phase: 1Length Less Shaft: 5"
Motor Type: Shaded PoleNameplate RPM: 50
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 50, Max. Torque 12 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 64:1, Full Load Amps 1.2, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Product Reviews

Save 15%. Sign up for Z-mail.