Dayton
AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase
Mfr # 1LNG1
Zoro # G1018507
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 25 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFY3
- DAYTON AC Gearmotor, 385.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 6Z817
- DAYTON DC Gearmotor, 350.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 90V DC Voltage 1LPY3
- DAYTON AC Gearmotor, 109.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 096040.00
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 8.7 RPM Nameplate RPM, 90V DC Voltage 6A194
- DAYTON DC Gearmotor, 1,112.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage 6Z413
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 345 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase 096041.00
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L519
- DAYTON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 096027.00
- DAYTON DC Gearmotor, 120.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage 3XA86
- DAYTON AC Gearmotor, 345.0 in-lb Max. Torque, 81 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 2H606
- Dayton AC Gear Motors