AC Gearmotor, 56 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G1679964| Mfr #: 4CVT5

$968.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679964 Mfr #: 4CVT5
Max. Ambient Temp.: 40 Degrees CPhase: 1
Item: AC GearmotorRotation: Reversible
Hz: 60Input HP: 1/3
Gear Type: WormApplication: Printing Press, Conveyors, Pumps, Mixers
Lubrication: Gear OilGears: Hardened Steel Worm, Forged Bronze Output Gear
Bearings: BallDimension X: 1.63"
Dimension C: 5.63"Full Load Amps: 5.6/2.8
Shaft Length (Dimension V): 1.88"Overhung Load: 670 lb.
Dimension U: 7.88"Dimension A: 8.97"
Overall Length: 15"Keyway Size: 3/16" Square x 1"
Dimension S: 1.09"Shaft: Single Output
Mounting: All PositionDimension D2: 2.38"
Dimension BA: .75"Motor Type: Capacitor-Start
Dimension D1: 9.08"Dimension AB: 5-1/2"
Insulation Class: bDimension N: 0.31"
Gear Material: Hardened Steel/Forged BronzeHeight (Dimension O): 9.53"
Dimension L: 2.38"Thermal Protection: None
Standards: UL Recognized/CSAGear Ratio: 31:1
Dimension H: 2-1/2"Shaft Dia. (Dimension U): 3/4"
Seals: Oil Seals on Axle ShaftEnclosure: TEFC
Dimension F: 4.77"Nameplate RPM: 56
Starting Torque: 1240 in.-lb.Gear Case Material: Die Cast Aluminum
Dimension B: 5.91"Dimension E: 3.22"
Includes: CapacitorVoltage: 115/208-230
Dimension AA: 6.03"Dimension Z: 4-3/4"
Dimension D: 4-3/4"Housing: Aluminum/Cast Iron
Shaft Orientation: Right AngleCountry of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 56, Max. Torque 254 in.-lb., Overhung Load 670 lb., Input HP 1/3, Gear Ratio 31:1, Full Load Amps 5.6/2.8, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor
Save 15%. Sign up for Z-mail.