AC Gearmotor, 56 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G0671781| Mfr #: 4CVZ1

$1,137.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671781 Mfr #: 4CVZ1
Shaft Orientation: Right AngleVoltage: 115/208-230
Dimension U: 9.07"Hz: 50/60
Mounting: All PositionGears: Hardened Steel Worm, Forged Bronze Output Gear
Gear Material: Hardened Steel/Forged BronzeDimension F: 5.20"
Shaft: Single OutputShaft Dia. (Dimension U): 1"
Includes: CapacitorDimension D2: 3"
Standards: UL Recognized/CSAOverall Length: 17.5"
Dimension A: 10.78"Dimension N: 0.44"
Dimension X: 2"Phase: 1
Dimension Z: 5"Full Load Amps: 11.2/5.6
Thermal Protection: NoneDimension D1: 10.14"
Dimension AA: 6.72"Keyway Size: 1/4" Square x 1-1/4"
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleLubrication: Gear Oil
Dimension S: 1.38"Shaft Length (Dimension V): 2.25"
Dimension H: 3-1/4"Application: Printing Press, Conveyors, Pumps, Mixers
Motor Type: Capacitor-StartHeight (Dimension O): 10.66"
Gear Case Material: Die Cast AluminumInput HP: 3/4
Dimension E: 3.22"Dimension C: 7"
Dimension D: 6"Seals: Oil Seals on Axle Shaft
Dimension L: 2-1/2"Item: AC Gearmotor
Insulation Class: FBearings: Ball
Gear Type: WormDimension B: 7.13"
Dimension BA: 1"Dimension AB: 6"
Housing: Aluminum/Cast IronNameplate RPM: 56
Max. Torque: 633 in.-lb.Overhung Load: 980 lb.
Starting Torque: 1860 in.-lb.Gear Ratio: 31:1
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 56, Max. Torque 633 in.-lb., Overhung Load 980 lb., Input HP 3/4, Gear Ratio 31:1, Full Load Amps 11.2/5.6, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Product Reviews

Save 15%. Sign up for Z-mail.