KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 5.6 rpm, TENV, 115/230V

DAYTON| Zoro #: G1567212| Mfr #: 1LPY9

$320.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Input Gear Steel, Hardened Steel, Output Gear Cast Iron
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1567212 Mfr #: 1LPY9
Phase: 1Gear Material: Input Gear Steel, Hardened Steel, Output Gear Cast Iron
Voltage: 115/230Insulation Class: b
Capacitor Required: IncludedGears: Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
Shaft: Dual OutputMounting: All Position
Shaft Length (Dimension V): 1.63"Reversible Shaft Output: No
Gear Ratio: 275:1Seals: Lip Type on Output Shaft
Bearings: Porous Bronze Sleeve on Case, Ball on MotorItem: AC Gearmotor
Housing: Die Cast ZincGear Case Material: Die Cast Zinc
Number of Brake Discs Required: 1Max. Torque: 200.0 in.-lb.
Brake: Adaptable to 5X400Nameplate RPM: 5.6
Input HP: 1/12Shaft Orientation: Right Angle
Thermal Protection: NoneFinish: Unpainted
Rotation: ReversibleShaft Dia. (Dimension U): 1/2"
Max. Ambient Temp.: 40 Degrees CRPM Range: 0 to 15
Hz: 60/50Overhung Load: 100 lb.
Keyway Size: #404 Woodruff KeyGear Type: Worm
RPM @ 50 Hz: 7.5Full Load Amps: 1.2/0.63
Lubrication: Grease filledMotor Type: PSC
Standards: cRUusEnclosure: TENV
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Dual Output Shaft, Nameplate RPM 5.6, Max. Torque 200 in.-lb., Overhung Load 100 lb., Input HP 1/12, Gear Ratio 275:1, Full Load Amps 1.2/0.63, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews