KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 57 rpm, TEFC, 115VAC

DAYTON| Zoro #: G0268721| Mfr #: 1XFZ1

$439.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 100 lb.
Max. Torque: 68.0 in.-lb.
Housing: Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268721 Mfr #: 1XFZ1
Overhung Load: 100 lb.Max. Torque: 68.0 in.-lb.
Housing: Die Cast AluminumItem: AC Gearmotor
Gear Ratio: 30:1Lubrication: Oil Filled
Starting Torque: 54 in.-lb.Standards: UL Recognized (E22922)/CSA Certified (LR2459)
Voltage: 115Gear Material: Hardened Steel/Forged Bronze
Overall Length: 10.87"Hz: 60/50
Rotation: ReversibleNameplate RPM: 57
Thermal Protection: NoneInsulation Class: b
Enclosure: TEFCMotor Type: PSC
Input HP: 1/8Max. Ambient Temp.: 40 Degrees C
Seals: Lip Type on Input and Output ShaftRPM @ 50 Hz: 48
Brake: 5X400Bearings: Ball on Case and Motor
Gear Type: WormGear Case Material: Zinc Alloy
Phase: 1Number of Brake Discs Required: 2
Gears: Worm, Hardened Steel; Forged Bronze Output GearReversible Shaft Output: Yes
RPM Range: 51 to 75Capacitor Required: 2MDV9
Mounting: All Position Except Input Motor Shaft UpFull Load Amps: 2
Shaft Orientation: Right AngleService Factor: 1
Keyway Size: 3/16" x 3/16"Shaft Length (Dimension V): 4.45"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 68.0 in.-lb., Single Left Gearmotor Shaft Type, Gearmotor Shaft Orientation Right Angle, Gearmotor Rotation CW/CCW, Nameplate RPM 57, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60/50 Hz, Overhung Load 100 lb., Input HP 1/8, Gear Ratio 30:1, Full Load Amps 2, Insulation Class B, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews