AC Gearmotor, 5.8 rpm, Open, 230V

DAYTON| Zoro #: G0444351| Mfr #: 1L450

$67.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0444351 Mfr #: 1L450
Shaft Orientation: ParallelGears: Delrin/Steel
Gear Material: Delrin and Powdered IronApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeStarting Torque: 27 in.-lb.
Shaft Length (Dimension V): .75"Thermal Protection: Impedance
Gear Case Material: Die Cast Zinc with Steel CoverRPM @ 50 Hz: 5.8
Shaft Dia. (Dimension U): 5/16"Gear Type: Helical First Stage/Balance Spur
Rotation: CWPhase: 1
Overhung Load: 3.5 lb.Mounting: All Position
Nameplate RPM: 5.8Length Less Shaft: 2-5/8"
Motor Type: Shaded PoleMax. Torque: 35.0 in.-lb.
Dimension L: 2.62"Insulation Class: B
Item: AC GearmotorLubrication: Grease Filled
Input HP: 1/100Housing: Die Cast Zinc with Steel Cover
Hz: 50Full Load Amps: 0.3
Gear Ratio: 439:1Enclosure: Open
Voltage: 230Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 230, 1 Phase, 50 Hz, Nameplate RPM 5.8, Max. Torque 35.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 439:1, Full Load Amps 0.3, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15%. Sign up for Z-mail.