KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 58 rpm, TEFC, 230/460V

DAYTON| Zoro #: G0301122| Mfr #: 6MK82

$631.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 300 lb.
Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0301122 Mfr #: 6MK82
Overhung Load: 300 lb.Rotation: Reversible
Lubrication: Permanent Heavy Duty Gear OilGears: Precision Machined and Hardened, AGMA Class 9
Item: AC GearmotorThermal Protection: None
Input HP: 1/3Gear Ratio: 30:1
Mounting: All PositionGear Case Material: Die Cast Aluminum
Housing: Die Cast AluminumGear Type: AGMA Class 9
Length Less Shaft: 11-7/8"Includes: Conduit Box
Motor Type: 3-PhasePhase: 3
Shaft Length (Dimension V): 1.63"RPM Range: 51 to 75
Bearings: Needle, Oversized on Output ShaftShaft Dia. (Dimension U): 3/4"
Enclosure: TEFCFull Load Amps: 1.60/0.80
Hz: 60/50Gear Material: Precision Machined and Hardened
Shaft Orientation: ParallelMax. Ambient Temp.: 40 Degrees C
Seals: Single Lip, Spring Loaded, Heavy DutyVoltage: 230/460
Nameplate RPM: 58Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230/460, 3 Phase, 50/60 Hz, Nameplate RPM 58, Max. Torque 320 in.-lb., Overhung Load 300 lb., Input HP 1/3, Gear Ratio 30:1, Full Load Amps 1.60/0.80, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Includes Conduit Box

Reviews