SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 59 rpm, TEFC, 115V

DAYTON| Zoro #: G1533603| Mfr #: 6K353

$613.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_Gear Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533603 Mfr #: 6K353
Enclosure: TEFCShaft Length (Dimension V): 1.5"_x000D_
Gear Material: Hardened SteelLubrication: Permanent Heavy Duty Gear Oil
Hz: 60Bearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Housing: Die Cast AluminumGear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 115Seals: Lip Type on Input and Output Shaft
Motor Type: Split-phaseThermal Protection: None
Overhung Load: 325 lb.Length Less Shaft: 12-5/16"
Brake: Adaptable to 4Z447Rotation: Reversible
Full Load Amps: 4Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionGear Ratio: 29:1
Nameplate RPM: 59Input HP: 1/4
Max. Ambient Temp.: 40 Degrees CPhase: 1
Gear Case Material: Die Cast AluminumRPM Range: 51 to 75
Shaft Dia. (Dimension U): 3/4"Item: AC Gearmotor
Shaft Orientation: ParallelCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 59, Max. Torque 240 in.-lb., Overhung Load 325 lb., Input HP 1/4, Gear Ratio 29:1, Full Load Amps 4, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews