AC Gearmotor, 59 rpm, TEFC, 115V

DAYTON| Zoro #: G2099632| Mfr #: 6K369

$567.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 29:1Brake: Adaptable to 4Z447
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099632 Mfr #: 6K369
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 29:1
Brake: Adaptable to 4Z447Nameplate RPM: 59
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 51 to 75
Shaft Dia. (Dimension U): 3/4"Hz: 60
Enclosure: TEFCLength Less Shaft: 12-5/16"
Shaft Orientation: ParallelMotor Type: Split-phase
Phase: 1Voltage: 115
Gear Case Material: Die Cast AluminumInput HP: 1/3
Max. Torque: 320.0 in.-lb.Overhung Load: 325 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 5.5
Item: AC GearmotorBearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 320.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 59, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 325 lb., Input HP 1/3, Gear Ratio 29:1, Full Load Amps 5.5, None Thermal Protection, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews