Dayton
AC Gearmotor, Parallel, Single Output Shaft, Shaded Pole, Open, 6 RPM, 150 in-lb Max Torque
Mfr # 1LNF8
Zoro # G3020665
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 150 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- DAYTON AC Gearmotor, 6.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE43
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPP3
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE11
- DAYTON AC Gearmotor, 1,168.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase 4FDY4
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 6A197
- DAYTON AC Gearmotor, 55.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1XFZ2
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L519
- DAYTON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase M1145148.00
- DAYTON AC Gearmotor, 120.0 in-lb Max. Torque, 38 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP7
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 3XA87
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage 1LNH2
- Dayton Gearmotors