AC Gearmotor, 72.0 in.-lb. Max. Torque, 6 Nameplate RPM, 115 V AC Voltage, 1 Phase (Discontinued)
- Mfr # 4Z148
- Zoro # G1703947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4Z148
Zoro #
G1703947
UPC #
190735340110
Country of Origin
United States
Dimensions
Length Less Shaft
4-1/2"
Shaft Length (Dimension V)
.75"
Shaft Dia. (Dimension U)
3/8"
Dimension L
5"
Description
AC Gearmotor, Motor Type Shaded Pole, Rotation CW, Gear Ratio 525:1, Shaft Orientation Parallel, Application Vending Machines and Valve Actuators
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.