BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AC Gearmotor, 6 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2342042| Mfr #: 2H616

$538.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 900 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Rotation: Reversible
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2342042 Mfr #: 2H616
Overhung Load: 900 lb.Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Rotation: ReversibleMotor Type: PSC
Max. Ambient Temp.: 40 Degrees CGear Material: Hardened Steel
Shaft Length (Dimension V): 1.88:Dimension A: 2.1/1.1"
Brake: Adaptable to 5X400Housing: Die Cast Aluminum
Dimension D2: 5.36"Length Less Shaft: 11-5/8"
Item: AC GearmotorGear Case Material: Die Cast Aluminum
Thermal Protection: NoneNameplate RPM: 6
Phase: 1Mounting: All Position
Capacitor Required: IncludedDimension L: 10.8"
Gear Ratio: 276:1Voltage: 115/230
Shaft Dia. (Dimension U): 3/4"Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
RPM Range: 0 to 15Lubrication: Permanent Heavy Fluid Gear Oil
Shaft Orientation: ParallelDimension D1: 5"
Seals: Spring Loaded Lip Type on Input and Output ShaftHz: 60/50
Input HP: 1/6Enclosure: TEFC
Full Load Amps: 2.1/1.1Bearings: Needle Throughout with Thrust Balls on Case, Ball on Motor
Max. Torque: 2.80 in.-lb.Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 710.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 6, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 900 lb., Input HP 1/6, Gear Ratio 276:1, Full Load Amps 2.1/1.1, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews