SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 60 rpm, TEFC, 115V

DAYTON| Zoro #: G0248342| Mfr #: 6K331

$443.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 28:1Brake: Adaptable to 5X400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248342 Mfr #: 6K331
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 28:1
Brake: Adaptable to 5X400Nameplate RPM: 60
Dimension A: 9.03"Max. Ambient Temp.: 40 Degrees C
Number of Brake Discs Required: 2Thermal Protection: None
Housing: Die Cast AluminumRPM Range: 51 to 75
Shaft Dia. (Dimension U): 5/8"Hz: 60
Enclosure: TEFCLength Less Shaft: 9-7/8"
Shaft Orientation: ParallelMotor Type: Split-phase
Phase: 1Voltage: 115
Gear Case Material: Die Cast AluminumInput HP: 1/6
Max. Torque: 150.0 in.-lb.Overhung Load: 175 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 3.8
Item: AC GearmotorBearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 150.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 60, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 175 lb., Input HP 1/6, Gear Ratio 28:1, Full Load Amps 3.8, None Thermal Protection, Motor Type Split-Phase, Die Cast Aluminum Housing

Reviews