PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

AC Gearmotor, 60 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G2344456| Mfr #: 4Z386

$592.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 29:1Brake: Adaptable to 2LYV2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344456 Mfr #: 4Z386
Shaft Length (Dimension V): 1.5"_x000D_Gear Ratio: 29:1
Brake: Adaptable to 2LYV2Nameplate RPM: 60
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 51 to 75
Shaft Dia. (Dimension U): 3/4"Hz: 60
Enclosure: TEFCLength Less Shaft: 12-5/16"
Shaft Orientation: ParallelMotor Type: 3-Phase
Phase: 3Voltage: 208-230/460
Gear Case Material: Die Cast AluminumInput HP: 1/3
Max. Torque: 2.80 in.-lb.Overhung Load: 325 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.32/0.66
Item: AC GearmotorBearings: Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 208-230/460VAC, 3 Gearmotor Phase, Max. Torque 322.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 60, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 325 lb., Input HP 1/3, Gear Ratio 29:1, Full Load Amps 1.32/0.66, None Thermal Protection, Motor Type 3-Phase, Die Cast Aluminum Housing

Reviews