AC Gearmotor, 60 rpm, TEFC, 230V

DAYTON| Zoro #: G0407881| Mfr #: 4ZJ52

$495.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407881 Mfr #: 4ZJ52
Phase: 3Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 230Input HP: 1/4
Mounting: All PositionShaft Length (Dimension V): 1.5"_x000D_
Gear Ratio: 28:1Seals: Lip Type on Input and Output Shaft
Item: AC GearmotorApplication: Inverter Duty
Dimension A: 3/4"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 60Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Shaft Orientation: ParallelHousing: Die Cast Aluminum
Thermal Protection: ThermostatLength Less Shaft: 11-9/32"
Rotation: ReversibleMotor Type: 3-Phase
Max. Ambient Temp.: 40 Degrees CRPM Range: 51 to 75
Hz: 60/50Overhung Load: 257 lb.
Gear Material: Hardened SteelEnclosure: TEFC
Full Load Amps: 0.75Lubrication: Lifetime Oil Sealed
Shaft Dia. (Dimension U): 3/4"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 3 Phase, 50/60 Hz, Nameplate RPM 60, Max. Torque 244 in.-lb., Overhung Load 257 lb., Input HP 1/4, Gear Ratio 28:1, Full Load Amps 0.75, TEFC Enclosure, Thermostat Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Inverter Duty

Reviews