KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 6.1 rpm, TEFC, 115V

DAYTON| Zoro #: G2465373| Mfr #: 3M327

$337.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465373 Mfr #: 3M327
Phase: 1Gear Material: Hardened Steel
Voltage: 115Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionDimension L: 7-1/2"
Housing: Die Cast AluminumGear Ratio: 265:1
Seals: Lip Type on Input and Output ShaftBearings: Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
Item: AC GearmotorShaft Length (Dimension V): 1.5"_x000D_
Gear Case Material: Die Cast AluminumNumber of Brake Discs Required: 1
Max. Torque: 200.0 in.-lb.Brake: Adaptable to 5X400
Nameplate RPM: 6.1Input HP: 1/40
Shaft Orientation: ParallelThermal Protection: None
Rotation: CWShaft Dia. (Dimension U): 5/8"
Max. Ambient Temp.: 40 Degrees CRPM Range: 0 to 15
Hz: 60Length Less Shaft: 8-3/8"
Dimension C: 8.313"Overhung Load: 175 lb.
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Full Load Amps: 1.5
Lubrication: Permanent Heavy Duty Gear OilMotor Type: Shaded pole
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 6.1, Max. Torque 200 in.-lb., Overhung Load 175 lb., Input HP 1/40, Gear Ratio 265:1, Full Load Amps 1.5, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Aluminum Housing

Reviews