SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 63 rpm, Open, 115V

DAYTON| Zoro #: G0992476| Mfr #: 2H598

$322.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1"Gear Ratio: 25:1Brake: Adaptable to 5X400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992476 Mfr #: 2H598
Shaft Length (Dimension V): 1"Gear Ratio: 25:1
Brake: Adaptable to 5X400Nameplate RPM: 63
Max. Ambient Temp.: 40 Degrees CThermal Protection: None
Housing: Die Cast AluminumRPM Range: 51 to 75
Shaft Dia. (Dimension U): 1/2"Hz: 60
Enclosure: OpenLength Less Shaft: 7-1/2"
Shaft Orientation: ParallelMotor Type: PSC
Phase: 1Voltage: 115
Gear Case Material: Die Cast AluminumInput HP: 1/10
Max. Torque: 90.0 in.-lb.Overhung Load: 230 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.05
Item: AC GearmotorBearings: Needle Throughout, Ball on Motor
Lubrication: Permanent Heavy Fluid Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
Gear Type: Helical First Stage/Subsequent Stages SpurSeals: Spring Loaded Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 90.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 63, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60 Hz, Overhung Load 230 lb., Input HP 1/10, Gear Ratio 25:1, Full Load Amps 1.05, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews