AC Gearmotor, 6.3 rpm, Open, 115V

DAYTON| Zoro #: G2372754| Mfr #: 3M104

$100.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2372754 Mfr #: 3M104
Shaft Orientation: ParallelBearings: Bronze Sleeve or Needle
Gear Type: Helical First StageGears: Sintered and Cut Steel/Phenolic
Gear Material: Phenolic, Powdered Metal, Steel or DelrinApplication: Vending Machines and Valve Actuators
Gear Case Material: Die Cast ZincVoltage: 115
Shaft Length (Dimension V): 1"Thermal Protection: None
Overhung Load: 7 lb.Rotation: CW
Shaft Dia. (Dimension U): 3/8"Mounting: All Position
Phase: 1Length Less Shaft: 4-1/2"
Motor Type: Shaded PoleNameplate RPM: 6.3
Dimension L: 4-1/2"Insulation Class: B
Max. Torque: 120 in.-lb.Lubrication: Grease Filled
Input HP: 1/60Item: AC Gearmotor
Hz: 60Housing: Die Cast Zinc
Gear Ratio: 525:1Standards: UL Recognized
Full Load Amps: 1.65Enclosure: Open
Starting Torque: 100 in.-lb.Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 6.3, Max. Torque 120 in.-lb., Overhung Load 7 lb., Input HP 1/60, Gear Ratio 525:1, Full Load Amps 1.65, Insulation Class B, Open Enclosure, None Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc Housing, Vending Machines and Valve Actuators

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.