Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AC Gearmotor, 63 rpm, Open, 230V

  • Zoro #: G0268703
  • Mfr #: 1L521
Dayton AC Gearmotor, 63 rpm, Open, 230V 1L521
Dayton AC Gearmotor, 63 rpm, Open, 230V 1L521
$292.11
  • Gearmotor Shaft Type: Single
  • Gearmotor Enclosure: Open
  • Shaft Length (Dimension V): 1 in
See full product details
This item ships free.

Dayton #1L521 Specifications

  • Zoro #: G0268703
  • Mfr #: 1L521
Gearmotor Shaft Type: Single Gearmotor Enclosure: Open
Shaft Length (Dimension V): 1 in Dimension C: 9.23 in
Dimension L: 4.92 in Item: AC Gearmotor
Shaft Orientation: Parallel Max. Torque: 46.0 in-lb
Gearmotor Mounting Position: All Angle Nameplate RPM: 63 RPM
Gear Type: Helical First Stage/Spur Brake: Adaptable to 5X400
Motor Type: PSC Voltage: 230
Overhung Load: 90 lb Standards: UL Recognized, C-UL Recognized, CE Certified
Thermal Protection: None Hz: 60/50 Hz
Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur Shaft Dia. (Dimension U): 1/2 in
Gear Material: Steel or Heat Treated Powdered Metal Capacitor Required: Included
Bearings: Heavy Duty Needle on Case, Ball on Motor Enclosure: Open
Max. Ambient Temp.: 40 Degrees C Rotation: Reversible
Phase: 1 Gearmotor Rotation: CW/CCW
Seals: Spring Loaded Lip Type on Input and Output Shaft Mounting: All Position
Dimension X: 2.1 in Gearmotor Shaft Orientation: Parallel
Lubrication: Permanent Heavy Duty Gear Oil Gearmotor Type: AC Gearmotor
Gear Ratio: 25:1 Length Less Shaft: 8 1/4 in
Gearmotor Voltage: 230V AC Input HP: 1/20 hp
Full Load Amps: 0.3 Gearmotor Phase: 1
Gearmotor Brake Type: None RPM Range: 51 to 75
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 230V AC, 1 Gearmotor Phase, Max. Torque 46.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 63 RPM, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz Hz, Overhung Load 90 lb, Input HP 1/20 hp, Gear Ratio 25:1, Full Load Amps 0.3, None Thermal Protection, Motor Type PSC

Technical Guides

Reviews of Dayton #1L521