SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 63 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2440934| Mfr #: 1LPW8

$435.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 1.38"Gear Ratio: 26:1Capacitor Required: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2440934 Mfr #: 1LPW8
Shaft Length (Dimension V): 1.38"Gear Ratio: 26:1
Capacitor Required: IncludedNameplate RPM: 63
Max. Ambient Temp.: 40 Degrees CNumber of Brake Discs Required: 2
Thermal Protection: NoneHousing: Die Cast Aluminum
Insulation Class: bRPM Range: 51 to 75
Brake: Adaptable to 5X400Shaft Dia. (Dimension U): 3/4"
Reversible Shaft Output: NoHz: 60/50
Enclosure: TEFCLength Less Shaft: 10"
Standards: cRUusMotor Type: PSC
RPM @ 50 Hz: 53Phase: 1
Voltage: 115/230Gear Case Material: Die Cast Aluminum
Input HP: 1/5Max. Torque: 180.0 in.-lb.
Overhung Load: 400 lb.Mounting: All Position
Rotation: ReversibleGear Material: Hardened Steel
Full Load Amps: 2.05/1.05Shaft Orientation: Parallel
Item: AC GearmotorFinish: Unpainted
Bearings: Ball and Needle on Case, Ball on MotorLubrication: Grease filled
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages SpurShaft: Single Output
Keyway Size: 0.18" Square x 1"Gear Type: Helical First Stage/Subsequent Stages Spur
Seals: Lip Type on Input and Output ShaftCountry of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 180.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 63, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 400 lb., Input HP 1/5, Gear Ratio 26:1, Full Load Amps 2.05/1.05, Insulation Class B, None Thermal Protection, Motor Type PSC, Unpainted Finish, Die Cast Aluminum Housing

Reviews