AC Gearmotor, 63 rpm, TENV, 115V

DAYTON| Zoro #: G2397193| Mfr #: 6Z083

$255.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Enclosure: TENV
Shaft Length (Dimension V): 1"
Gear Material: Steel or Heat Treated Powdered Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397193 Mfr #: 6Z083
Enclosure: TENVShaft Length (Dimension V): 1"
Gear Material: Steel or Heat Treated Powdered MetalLubrication: Permanent Heavy Duty Gear Oil
RPM Range: 51 to 75Hz: 60
Bearings: Heavy Duty Needle on Case, Ball on MotorHousing: Die Cast Aluminum
Capacitor Required: 2MDV6Shaft Dia. (Dimension U): 1/2"
Gear Type: Helical First Stage/SpurVoltage: 115
Dimension X: 2.1"Seals: Spring Loaded Lip Type on Input and Output Shaft
Motor Type: PSCThermal Protection: None
Overhung Load: 90 lb.Length Less Shaft: 7-3/8"
Brake: Adaptable to 5X400Rotation: Reversible
Full Load Amps: 0.6Gears: 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
Mounting: All PositionGear Ratio: 25:1
Input HP: 1/20Max. Torque: 49.0 in.-lb.
Max. Ambient Temp.: 40 Degrees CPhase: 1
Gear Case Material: Die Cast AluminumDimension L: 4.34"
Nameplate RPM: 63Dimension C: 8.41"
Item: AC GearmotorShaft Orientation: Parallel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 63, Max. Torque 49.0 in.-lb., Overhung Load 90 lb., Input HP 1/20, Gear Ratio 25:1, Full Load Amps 0.6, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews