Dayton
AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase
Mfr # 1L520
Zoro # G0693271
$372.42
8% off
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 46 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON DC Gearmotor, 250.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 90V DC Voltage M1135240.00
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 6Z405
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 1LPZ1
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 90V DC Voltage 1LPV9
- DAYTON AC Gearmotor, Nameplate RPM 6.9, 0.52A 52JE27
- DAYTON AC Gearmotor, 493.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z391
- DAYTON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 096027.00
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 230V AC Voltage, 3 Phase 6VEP4
- DAYTON AC Gearmotor, 23.0 in-lb Max. Torque, 340 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase M1145153.00
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 164 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 453R98
- NORD AC Gearmotor, 3,806.0 in-lb Max. Torque, 114 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK572.1-112MP/4, 15.38
- Dayton Gearmotors