KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 63.1 rpm, TEFC, 230V

DAYTON| Zoro #: G2263834| Mfr #: 4ZJ53

$712.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263834 Mfr #: 4ZJ53
Phase: 3Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Voltage: 230Input HP: 1/2
Mounting: All PositionHousing: Die Cast Aluminum
Gear Ratio: 28:1Seals: Lip Type on Input and Output Shaft
Item: AC GearmotorApplication: Inverter Duty
Shaft Length (Dimension V): 1.88"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 63.1Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Shaft Orientation: ParallelThermal Protection: Thermostat
Length Less Shaft: 14-5/8"Rotation: Reversible
Motor Type: 3-PhaseMax. Ambient Temp.: 40 Degrees C
RPM Range: 51 to 75Hz: 60/50
Overhung Load: 600 lb.Gear Material: Hardened Steel
Enclosure: TEFCFull Load Amps: 1.6
Lubrication: Lifetime Oil SealedShaft Dia. (Dimension U): 3/4"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 230, 3 Phase, 50/60 Hz, Nameplate RPM 63.1, Max. Torque 440 in.-lb., Overhung Load 600 lb., Input HP 1/2, Gear Ratio 28:1, Full Load Amps 1.6, TEFC Enclosure, Thermostat Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Inverter Duty

Reviews