SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 6.5 rpm, TEFC, 115/230V

DAYTON| Zoro #: G1687594| Mfr #: 1L510

$553.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shaft Length (Dimension V): 2_x000D_"Gear Ratio: 261:1Capacitor Required: 2MDW2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1687594 Mfr #: 1L510
Shaft Length (Dimension V): 2_x000D_"Gear Ratio: 261:1
Capacitor Required: 2MDW2Nameplate RPM: 6.5
Dimension A: 2.35/1-1/4"Max. Ambient Temp.: 40 Degrees C
Thermal Protection: NoneHousing: Die Cast Aluminum
RPM Range: 0 to 15Brake: Adaptable to 5X400
Shaft Dia. (Dimension U): 3/4"Shaft: Dual Output
Hz: 60/50Enclosure: TEFC
Length Less Shaft: 9-3/4"Shaft Orientation: Parallel
Motor Type: PSCPhase: 1
Voltage: 115/230Gear Case Material: Die Cast Aluminum
Input HP: 1/4RPM @ 50 Hz: 5.4
Max. Torque: 1100.0 in.-lb.Overhung Load: 550 lb.
Mounting: All PositionRotation: Reversible
Gear Material: Hardened SteelFull Load Amps: 1.7/0.88
Item: AC GearmotorBearings: Heavy Duty Ball and Needle Roller on Case, Ball on Motor
Lubrication: Permanent Heavy Duty Gear OilGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Seals: Lip Type on Input and Output Shaft
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 115/230VAC, 1 Gearmotor Phase, Max. Torque 1100.0 in.-lb., Double Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 6.5, Totally Enclosed Fan-Cooled Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 550 lb., Input HP 1/4, Gear Ratio 261:1, Full Load Amps 1.7/0.88, None Thermal Protection, Motor Type PSC, Die Cast Aluminum Housing

Reviews