Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

AC Gearmotor, 6.7 rpm, Open, 115V

DAYTON| Zoro #: G0912581| Mfr #: 1MBG4

$110.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912581 Mfr #: 1MBG4
Length Less Shaft: 4-3/4"Overhung Load: 41 lb.
Gears: All Spur GearsGear Ratio: 504:1
Nameplate RPM: 6.7Gear Case Material: Die Cast Zinc
Enclosure: OpenApplication: Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
Dimension A: 4.2"Includes: Cooling Fan and Spring Clip
Motor Type: Shaded poleNo Load RPM: 7
Housing: Die Cast ZincMax. Torque: 50.0 in.-lb.
Mounting: All PositionShaft Length (Dimension V): .75"
Hz: 60/50Insulation Class: A
Shaft Orientation: ParallelThermal Protection: Auto
Dimension B: 1.57"Standards: UL/CSA/CE
Input HP: 1/111Shaft Dia. (Dimension U): 5/16"
Voltage: 115Lubrication: Grease filled
Bearings: Needle on Case, Ball and Porous Bronze on MotorMax. Ambient Temp.: 40 Degrees C
Seals: Gasketed Gear CaseItem: AC Gearmotor
Gear Type: SpurFull Load Amps: 0.62
Rotation: CWRPM Range: 0 to 15
Phase: 1Country of Origin (subject to change): Multiple

Description

AC Gearmotor, Gearmotor Voltage 115VAC, 1 Gearmotor Phase, Max. Torque 50.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW, Nameplate RPM 6.7, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, 60/50 Hz, Overhung Load 41 lb., Input HP 1/111, Gear Ratio 504:1, Full Load Amps 0.62, Insulation Class A, Auto Thermal Protection, Motor Type Shaded Pole, Die Cast Zinc Housing

Reviews