AC Gearmotor, 68 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G0338423| Mfr #: 4CVU4

$966.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338423 Mfr #: 4CVU4
Shaft Orientation: Right AngleVoltage: 115/208-230
Mounting: All PositionGears: Hardened Steel Worm, Forged Bronze Output Gear
Gear Material: Hardened Steel/Forged BronzeShaft: Single Output
Includes: CapacitorStandards: UL Recognized/CSA
Phase: 1Thermal Protection: None
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleLubrication: Gear Oil
Application: Printing Press, Conveyors, Pumps, MixersMotor Type: Capacitor-Start
Gear Case Material: Die Cast AluminumInput HP: 1/2
Dimension E: 3.22"Seals: Oil Seals on Axle Shaft
Item: AC GearmotorBearings: Ball
Gear Type: WormHousing: Aluminum/Cast Iron
Full Load Amps: 6.6/3.3Dimension F: 4.77"
Dimension B: 5.91"Dimension D: 4-3/4"
Dimension Z: 4-3/4"Dimension C: 5.63"
Dimension X: 1.63"Dimension AA: 6.03"
Dimension A: 8.97"Dimension U: 7.88"
Overhung Load: 670 lb.Starting Torque: 1534 in.-lb.
Dimension S: 1.09"Keyway Size: 3/16" Square x 1"
Shaft Length (Dimension V): 1.88"Dimension BA: .75"
Dimension D2: 2.38"Overall Length: 15"
Dimension AB: 5-1/2"Dimension D1: 9.08"
Insulation Class: BShaft Dia. (Dimension U): 3/4"
Dimension N: 0.31"Hz: 60
Nameplate RPM: 68Dimension L: 2.38"
Height (Dimension O): 9.53"Max. Torque: 344 in.-lb.
Dimension H: 2-1/2"Gear Ratio: 26:1
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 68, Max. Torque 344 in.-lb., Overhung Load 670 lb., Input HP 1/2, Gear Ratio 26:1, Full Load Amps 6.6/3.3, Insulation Class B, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Product Reviews

Save 15%. Sign up for Z-mail.