AC Gearmotor, 6.9 rpm, Open, 115V

DAYTON |Zoro #: G1761837|Mfr #: 3M096

$57.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761837 Mfr #: 3M096
Shaft Orientation: ParallelGears: Delrin/Steel
Gear Material: Delrin and Powdered IronApplication: Restaurant Equipment, Water Softener Valve Controls
Bearings: Oil Impregnated Sintered BronzeThermal Protection: Impedance
Shaft Dia. (Dimension U): 5/16"Rotation: CW
Phase: 1Mounting: All Position
Nameplate RPM: 6.9Motor Type: Shaded Pole
Max. Torque: 35.0 in.-lb.Insulation Class: B
Item: AC GearmotorStarting Torque: 42 in.-lb.
Lubrication: Grease FilledInput HP: 1/100
Housing: Die Cast Zinc with Steel CoverGear Case Material: Die Cast Zinc with Steel Cover
Hz: 60Full Load Amps: 0.55
Gear Type: Helical First Stage/Balance SpurGear Ratio: 439:1
Overhung Load: 3.5 lb.Standards: UL Recognized and CSA Certified
Enclosure: OpenLength Less Shaft: 2-5/8"
Voltage: 115Dimension L: 2.62"
Shaft Length (Dimension V): .75"Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 6.9, Max. Torque 35.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 439:1, Full Load Amps 0.55, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15% when you sign up for Z-mail.