AC Gearmotor, 7 rpm, Open, 115V

DAYTON |Zoro #: G2207152|Mfr #: 3M231

$89.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2207152 Mfr #: 3M231
Shaft Orientation: ParallelApplication: Restaurant Equipment, Water Softener Valve Controls
Gears: Sintered SteelGear Material: Phenolic, powdered metal, steel or delrin
Bearings: Oil Impregnated Sintered BronzeStarting Torque: 22 in.-lb.
Shaft Length (Dimension V): .75"Housing: Die Cast Zinc with Steel Cover
Gear Case Material: Die Cast Zinc with Steel CoverFull Load Amps: 0.55
Gear Type: Helical First StageRotation: CW
Overhung Load: 3.5 lb.Mounting: All Position
Length Less Shaft: 3-1/8"Motor Type: Shaded Pole
Dimension L: 3.12"Insulation Class: B
Thermal Protection: ImpedanceLubrication: Grease Filled
Input HP: 1/100Shaft Dia. (Dimension U): 5/16"
Hz: 60Phase: 1
Brake: MagneticGear Ratio: 439:1
Nameplate RPM: 7Standards: UL Recognized
Enclosure: OpenMax. Torque: 30.0 in.-lb.
Voltage: 115Item: AC Gearmotor
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 115, 1 Phase, 60 Hz, Nameplate RPM 7, Max. Torque 30.0 in.-lb., Overhung Load 3.5 lb., Input HP 1/100, Gear Ratio 439:1, Full Load Amps 0.55, Insulation Class B, Open Enclosure, Impedance Thermal Protection, All Position Mounting, Motor Type Shaded Pole, Die Cast Zinc with Steel Cover Housing, Restaurant Equipment, Water Softener Valve Controls

Product Reviews

Save 15% when you sign up for Z-mail.