KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 7 rpm, TENV, 115/230V

DAYTON| Zoro #: G2115294| Mfr #: 1LPU7

$196.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115/230
Insulation Class: b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115294 Mfr #: 1LPU7
Phase: 1Voltage: 115/230
Insulation Class: bCapacitor Required: Included
Input HP: 1/20Shaft: Single Output
Mounting: All PositionHousing: Die Cast Zinc
Reversible Shaft Output: NoGear Ratio: 239:1
Seals: O-ring Type on Output ShaftBearings: Porous Bronze Sleeve on Case, Ball on Motor
Item: AC GearmotorDimension A: 6-1/4"
Gear Case Material: Die Cast ZincMax. Torque: 50.0 in.-lb.
Nameplate RPM: 7Gears: Acetyl/Steel
Shaft Orientation: ParallelThermal Protection: None
Finish: UnpaintedRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 0 to 15Hz: 60/50
Overhung Load: 50 lb.Length Less Shaft: 6-1/8"
Keyway Size: FlatGear Material: Acetyl/Steel
RPM @ 50 Hz: 6Shaft Length (Dimension V): .75"
Full Load Amps: 0.62/0.33Lubrication: Grease filled
Shaft Dia. (Dimension U): 5/16"Standards: cRUus
Enclosure: TENVCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 7, Max. Torque 50.0 in.-lb., Overhung Load 50 lb., Input HP 1/20, Gear Ratio 239:1, Full Load Amps 0.62/0.33, Insulation Class B, TENV Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Unpainted Finish, Die Cast Zinc Housing

Reviews