15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

AC Gearmotor, 70 rpm, TEFC, 208-230/460V

DAYTON| Zoro #: G1699101| Mfr #: 4RYV1

$884.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699101 Mfr #: 4RYV1
Shaft Orientation: ParallelMounting: All Position
Gear Material: Hardened SteelPhase: 3
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Input HP: 1/4Housing: Die Cast Aluminum
Item: AC GearmotorGear Case Material: Die Cast Aluminum
Gears: Hardened SteelMax. Torque: 203 in.-lb.
Insulation Class: FLubrication: Gear Oil
Full Load Amps: 1.8-2.0/1.0Seals: Lip
Voltage: 208-230/460Shaft Length (Dimension V): 1.81"
Hz: 60Bearings: Ball
Gear Ratio: 25:1Thermal Protection: None
Shaft: Single OutputOverhung Load: 415 lb.
Keyway Size: 3/16" Square x 1-9/16"Shaft Dia. (Dimension U): 5/8"
Standards: UL Recognized/CSALength Less Shaft: 12-1/4"
Nameplate RPM: 70Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 70, Max. Torque 203 in.-lb., Overhung Load 415 lb., Input HP 1/4, Gear Ratio 25:1, Full Load Amps 1.8-2.0/1.0, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.