AC Gearmotor, 70 rpm, TEFC, 208-230/460V

DAYTON |Zoro #: G0687145|Mfr #: 4RYV3

$922.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0687145 Mfr #: 4RYV3
Shaft Orientation: ParallelPhase: 3
Thermal Protection: NoneMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Input HP: 1/3Item: AC Gearmotor
Lubrication: Gear OilGears: Hardened Steel
Bearings: BallDimension D2: 1.81"
Dimension AB: 0.67"Dimension D1: 4.72"
Dimension N: 0.39"Gear Material: Hardened Steel
Shaft Dia. (Dimension U): 5/8"Dimension L: 3.54"
Standards: UL Recognized/CSANameplate RPM: 70
Dimension H: 0.945"Seals: Oil Seals on Output Shaft
Max. Torque: 272 in.-lb.Dimension F: 4.33"
Voltage: 208-230/460Gear Ratio: 25:1
Gear Case Material: Die Cast AluminumHousing: Die Cast Aluminum
Dimension E: 1.59"Shaft Length (Dimension V): 1.81"
Enclosure: TEFCDimension AA: 4.63"
Full Load Amps: 2.2-2.3/1.3Dimension D: 4.14"
Overall Length: 14.91"Dimension B: 4.93"
Overhung Load: 415 lb.Application: Conveyors, Pumps, Mixers, Feeders
Dimension C: 4.81"Mounting: All Position
Dimension Z: 3.94"Keyway Size: 3/16" Square x 1-9/16"
Dimension A: 8.47"Insulation Class: F
Dimension X: 1.97"Length Less Shaft: 13-1/8"
Shaft: Single OutputHz: 60
Dimension BA: 0.63"Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Single Output Shaft, Nameplate RPM 70, Max. Torque 272 in.-lb., Overhung Load 415 lb., Input HP 1/3, Gear Ratio 25:1, Full Load Amps 2.2-2.3/1.3, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Die Cast Aluminum Housing, Conveyors, Pumps, Mixers, Feeders

Product Reviews

Save 15% when you sign up for Z-mail.