KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 80 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2129486| Mfr #: 3XA89

$495.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 115/230
Capacitor Required: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129486 Mfr #: 3XA89
Phase: 1Voltage: 115/230
Capacitor Required: IncludedInput HP: 1/4
Mounting: All PositionHousing: Die Cast Aluminum
Gear Ratio: 20:1Seals: Lip Type on Input and Output Shaft
Bearings: Needle on Case, Ball on MotorItem: AC Gearmotor
Shaft Length (Dimension V): 1.5"_x000D_Gear Case Material: Die Cast Aluminum
Brake: Adaptable to 5X400Nameplate RPM: 80
Shaft Orientation: Right AngleThermal Protection: None
RPM @ 50 Hz: 71Rotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 76 to 100Overhung Load: 200 lb.
Full Load Amps: 2.35/1.25Lubrication: Oil Filled
Shaft Dia. (Dimension U): 5/8"Enclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, Nameplate RPM 80, Max. Torque 108 in.-lb., Overhung Load 200 lb., Input HP 1/4, Gear Ratio 20:1, Full Load Amps 2.35/1.25, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews