KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 81 rpm, TEFC, 115/230V

DAYTON| Zoro #: G2306376| Mfr #: 2H606

$639.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Gear Material: Hardened Steel
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306376 Mfr #: 2H606
Phase: 1Gear Material: Hardened Steel
Voltage: 115/230Dimension D1: 5.61"
Capacitor Required: IncludedGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Mounting: All PositionDimension L: 15.1"
Dimension D2: 6.76"Shaft Length (Dimension V): 1.88:
Gear Ratio: 20:1Seals: Spring Loaded Lip Type on Input and Output Shaft
Bearings: Needle Throughout with Thrust Balls on Case, Ball on MotorItem: AC Gearmotor
Dimension A: 5.2/2.8"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 81Input HP: 1/2
Shaft Orientation: ParallelHousing: Die Cast Aluminum
Thermal Protection: NoneRotation: Reversible
Motor Type: PSCMax. Ambient Temp.: 40 Degrees C
RPM Range: 76 to 100Hz: 60/50
Length Less Shaft: 16"Overhung Load: 550 lb.
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Full Load Amps: 5.2/2.8
Lubrication: Permanent Heavy Fluid Gear OilShaft Dia. (Dimension U): 3/4"
Enclosure: TEFCCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/230, 1 Phase, 50/60 Hz, Nameplate RPM 81, Max. Torque 345 in.-lb., Overhung Load 550 lb., Input HP 1/2, Gear Ratio 20:1, Full Load Amps 5.2/2.8, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type PSC, Die Cast Aluminum Housing

Reviews