KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 84 rpm, TEFC, 115/208-230V

DAYTON| Zoro #: G1765337| Mfr #: 4CVZ2

$1010.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Dimension H: 3-1/4"
Dimension D: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765337 Mfr #: 4CVZ2
Phase: 1Dimension H: 3-1/4"
Dimension D: 6"Insulation Class: F
Dimension D1: 10.14"Height (Dimension O): 10.66"
Input HP: 3/4Shaft: Single Output
Dimension D2: 3"Shaft Length (Dimension V): 2.25"
Bearings: BallItem: AC Gearmotor
Application: Printing Press, Conveyors, Pumps, MixersDimension X: 2"
Dimension A: 10.78"Gear Case Material: Die Cast Aluminum
Nameplate RPM: 84Dimension E: 3.22"
Gears: Hardened Steel Worm, Forged Bronze Output GearShaft Orientation: Right Angle
Dimension S: 1.38"Dimension U: 9.07"
Rotation: ReversibleMotor Type: Capacitor-Start
Hz: 60/50Overhung Load: 882 lb.
Gear Type: WormDimension AB: 6"
Full Load Amps: 11.2/5.6Lubrication: Gear Oil
Dimension Z: 5"Gear Material: Hardened Steel/Forged Bronze
Voltage: 115/208-230Mounting: All Position
Dimension L: 2-1/2"Gear Ratio: 21:1
Dimension N: 0.44"Seals: Oil Seals on Axle Shaft
Includes: CapacitorHousing: Aluminum/Cast Iron
Dimension AA: 6.72"Dimension BA: 1"
Overall Length: 17.5"Starting Torque: 1260 in.-lb.
Thermal Protection: NoneShaft Dia. (Dimension U): 1"
Max. Ambient Temp.: 40 Degrees CRPM Range: 76 to 100
Dimension B: 7.13"Dimension C: 7"
Keyway Size: 1/4" Square x 1-1/4"Dimension F: 5.20"
Standards: UL Recognized/CSAEnclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 115/208-230, 1 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 84, Max. Torque 456 in.-lb., Overhung Load 882 lb., Input HP 3/4, Gear Ratio 21:1, Full Load Amps 11.2/5.6, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type Capacitor-Start, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers, Includes Capacitor

Reviews