AC Gearmotor, 84 rpm, TEFC, 208-230/460V

DAYTON |Zoro #: G2136407|Mfr #: 4CVX9

$958.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136407 Mfr #: 4CVX9
Mounting: All PositionPhase: 3
Enclosure: TEFCMax. Ambient Temp.: 40 Degrees C
Rotation: ReversibleMotor Type: 3-Phase
Gear Case Material: Die Cast AluminumInput HP: 1/2
Item: AC GearmotorGears: Hardened Steel Worm, Forged Bronze Output Gear
Application: Printing Press, Conveyors, Pumps, MixersGear Type: Worm
Hz: 50/60Dimension D1: 11"
Shaft Dia. (Dimension U): 1"Height (Dimension O): 9.06"
Dimension N: 0.44"Nameplate RPM: 84
Gear Material: Hardened Steel/Forged BronzeGear Ratio: 21:1
Dimension L: 2-1/2"Max. Torque: 308 in.-lb.
Standards: UL Recognized/CSADimension B: 7.13"
Dimension H: 3-1/4"Housing: Aluminum/Cast Iron
Seals: Oil Seals on Axle ShaftDimension Z: 5"
Dimension F: 6.06"Full Load Amps: 2.0-1.9/0.95
Starting Torque: 924 in.-lb.Dimension X: 2"
Dimension E: 3.22"Voltage: 208-230/460
Dimension AA: 6.72"Dimension S: 1.38"
Dimension D: 6"Shaft Orientation: Right Angle
Dimension BA: 1"Dimension C: 7"
Shaft Length (Dimension V): 2.25"Overhung Load: 882 lb.
Dimension AB: 6"Dimension A: 9.53"
Overall Length: 16.25"Keyway Size: 1/4" Square x 1-1/4"
Bearings: BallShaft: Single Output
Insulation Class: FDimension D2: 3"
Thermal Protection: NoneLubrication: Gear Oil
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 50/60 Hz, Single Output Shaft, Nameplate RPM 84, Max. Torque 308 in.-lb., Overhung Load 882 lb., Input HP 1/2, Gear Ratio 21:1, Full Load Amps 2.0-1.9/0.95, Insulation Class F, TEFC Enclosure, None Thermal Protection, All Position Mounting, Motor Type 3-Phase, Aluminum/Cast Iron Housing, Printing Press, Conveyors, Pumps, Mixers

Product Reviews

Save 15% when you sign up for Z-mail.